Zoro Homepage

GOGGLE DIOPTER 2.0 - Hollywood uncoated

  • Mfr # D-HOL-2.0

  • Zoro # G100920472


product price: $10.15
/ea

Key Features

Series
Hollywood Diopeters
Eyewear Size
One Size
Frame Material
Polycarbonate
Lens Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-HOL-2.0
Zoro #
G100920472
UPC #
714315034567
Country of Origin
United States

Dimensions

Eyewear Size
One Size

Details

Item
Traditional Reading Glasses
Series
Hollywood Diopeters
Frame Material
Polycarbonate
Lens Coating
Uncoated
Diopter Strength
2

Description

ArcOne Hollywood goggles provide a hip style without compromising comfort. Thick foam completely surrounds the eyes insuring no penetration. Removable temples give way to a strap should you desire a tighter fit. Diopters are magnifying inserts available from 1.0 to 3.0 in half-shade increments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.