Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PARTS: FLIP FRONT IR5 ADAPTER KIT

  • Mfr # FF-5-AK

  • Zoro # G600920507


product price: $22.99
/ea

Key Features

Material
Injection-moulded Polycarbonate
Color
IR5
Standards
Meets ANSI Z87.1 Requirements
Application
Cutting
For Use With Mfr. Model Number
ArcOne BG Flip Front Browguard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-5-AK
Zoro #
G600920507
UPC #
714315045747
Country of Origin
Malaysia

Details

Item
Face Shield
Material
Injection-moulded Polycarbonate
Color
IR5
Standards
Meets ANSI Z87.1 Requirements
Application
Cutting
For Use With Mfr. Model Number
ArcOne BG Flip Front Browguard

Description

0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.