Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETROFIT ADF WELDING LENS - 5x4 SHADE 11

  • Mfr # S540-11

  • Zoro # G200920389


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
5X4 Welding Helmets
Features
Unparralelled optical clarity with HD Technology
Standards
Meets CSA Z94.3 Requirements
Color
Black
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S540-11
Zoro #
G200920389
UPC #
714315010103
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.26 in
Height
0.19 in
Width
5.9 in

Details

Item
Retrofit Filters
For Use With
5X4 Welding Helmets
Features
Unparralelled optical clarity with HD Technology
Standards
Meets CSA Z94.3 Requirements
Color
Black
Material
Glass
Series
Singles
Filter Shade
10 (Dark State); 3 (Light State)
Application
MIG Welding
Viewing Area
5.25 sq in
Grind Mode
No
Number of Sensors
2
Number of Arc Sensors
2
Battery Type
Non-Replaceable Li Battery
Amps
50 A

Description

Retrofit your welding helmet with the finest technology available! Choose from ArcOne's large selection of 2 x 4 inch single shade ADF lenses, now available with HD technology. Available from shade 8-12. Can be retrofitted to most 5 x 4 welding helmets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.