Zoro Homepage

Safety Hard Hat Type 2 - Orange

  • Mfr # HH-T2-OR

  • Zoro # G800920468


product price: $32.95
/ea

Key Features

Standards
CSA Type 2 Class E
Series
Type 2 V-crown hard hat
Material
H.D.P.E
Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH-T2-OR
Zoro #
G800920468
UPC #
662980132722
Country of Origin
Canada

Details

Item
Hard Hat
Color
Orange
Standards
CSA Type 2 Class E
Series
Type 2 V-crown hard hat
Material
H.D.P.E
Application
Construction

Description

CSA Safety Hard Hat Type 2 made with high-density polyethylene shell to accommodate additional accessories such as hearing protection, face shields, forestry kits or welding protection. CSA Z94.1 certified Type 2, Class E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.