Zoro Homepage

Side Handle

  • Mfr # 32B015

  • Zoro # G709985988


product price: $12.15
/ea

Key Features

Type
Accessory
Length
1.81 in
Width
2 in
Height
4.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32B015
Zoro #
G709985988
UPC #
662980277294
Country of Origin
Germany

Dimensions

Length
1.81 in
Width
2 in
Height
4.21 in

Details

Item
Angle Grinders
Type
Accessory

Description

The WALTER SURFACE TECHNOLOGIES - 32B015 is part of the "Angle Grinders & Accessories" product category, specifically falling under "Angle Grinders". These are handheld power tools designed for various types of surface work on materials such as metals and masonry. The device operates via a right-angle gearbox mechanism that allows the use of interchangeable discs, wheels, or brushes. Angle grinders, including this model, can perform a variety of tasks including cutting, grinding, deburring, polishing, and surface preparation when used properly. These tools come in different power versions and wheel diameters and can be adjusted to work with a range of materials and tasks.

Key Features:

  • Part of the Angle Grinders category: high-speed spinning handheld power tools for a variety of surface work tasks.
  • The right-angle gearbox accommodates interchangeable abrasive discs, cutting wheels, wire brushes, or diamond blades.
  • Suitable for use on a multitude of materials, including metal and masonry.
  • Equipped with side handles and guards for safe handling and protection and allows speed variation for different tasks.
  • Designed with dimensions: Height – 4.21 in, Length – 1.81 in, Width – 2 in, aiming for a balanced feel and comfortable grip when handled correctly.
  • Classified as an Accessory, making it a versatile piece that can be paired with various work equipment sets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.