Zoro Homepage

Visor 15.5 x 8 x 0.060" POLY DARKGREEN

  • Mfr # 2DGN-PC

  • Zoro # G900920450


product price: $8.19
/ea

Key Features

Material
Injection-moulded Polycarbonate
Features
Thicker material will not yellow over time
Standards
Meets CSA Z94.3 Requirements
Application
Grinding protection
For Use With Mfr. Model Number
BG1, BG2, and BG4 Browguards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DGN-PC
Zoro #
G900920450
UPC #
714315047208
Country of Origin
Malaysia

Details

Item
Face Shield
Material
Injection-moulded Polycarbonate
Features
Thicker material will not yellow over time
Standards
Meets CSA Z94.3 Requirements
Application
Grinding protection
For Use With Mfr. Model Number
BG1, BG2, and BG4 Browguards
For Use With
Compatible with most manufacturer browguards

Description

Durable and strong heat resistant dark green visor made with injection molded polycarbonate. Compatible with most manufacturer browguards. Dimensions: 15.5" x 8" x 0.060".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.