Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet CARRERA w/4500V BLK

  • Mfr # 4500V-0100

  • Zoro # G506427971


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
4
Color
Black
Standards
Meets CSA Z94.3 Requirements
Features
Carrera Shell is is ultra-light, and has a sleek, modern design; 9 to 13
Series
CARRERA® 4500V WELDING HELMET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4500V-0100
Zoro #
G506427971
UPC #
714315072989
Country of Origin
China

Dimensions

Size
10.62. L x 10.62.in H x9.44in.W

Details

Item
Helmet
Number of Arc Sensors
4
Color
Black
Standards
Meets CSA Z94.3 Requirements
Features
Carrera Shell is is ultra-light, and has a sleek, modern design; 9 to 13
Series
CARRERA® 4500V WELDING HELMET
Material
Nylon
Application
MIG Welding
Battery Type
Non-Replaceable Li Battery
Welding Helmet Light State
4
Amps
25 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.