Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet CARRERA w/4500V TOPGUN

  • Mfr # 4500V-0166

  • Zoro # G500920522


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Viewing Area
7.1 sq in
Standards
Meets CSA Z94.3 Requirements
Features
Variable Delay; Variable Sensors
Series
CARRERA® 4500V WELDING HELMET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500V-0166
Zoro #
G500920522
UPC #
714315073078
Country of Origin
China

Dimensions

Dimensions
10.62 in x 10.62 in x 9.44 in

Details

Item
Helmet
Color
Gray
Viewing Area
7.1 sq in
Standards
Meets CSA Z94.3 Requirements
Features
Variable Delay; Variable Sensors
Series
CARRERA® 4500V WELDING HELMET
Material
Nylon
Battery Type
Non-Replaceable Li Battery
Grind Mode
Yes
Welding Helmet Light State
4
Application
MIG Welding
Number of Sensors
4
Dark State
9 to 13
Amps
25 A
Number of Arc Sensors
4

Description

The ArcOne Carrera welding helmet with 4500V ADF lens is ultra-light and has a sleek, modern design. Built with many feature of more premium helmets for the everyday welder working in varying environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.