Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding helmet: HAWK w/SS240 BLK

  • Mfr # SS240-0300

  • Zoro # G500920393


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Viewing Area
5.25 sq in
Features
Variable Delay; Dual Variable Sensors
Series
HAWK™ SINGLES WELDING HELMET
Grind Mode
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS240-0300
Zoro #
G500920393
UPC #
714315035465
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
10.62 in x 10.62 in x 9.44 in

Details

Item
Helmet
Number of Arc Sensors
2
Viewing Area
5.25 sq in
Features
Variable Delay; Dual Variable Sensors
Series
HAWK™ SINGLES WELDING HELMET
Grind Mode
Yes
Battery Type
Non-Replaceable Li Battery
Welding Helmet Light State
3
Application
MIG Welding
Dark State
10.5

Description

The ArcOne Hawk ADF welding helmet with the Super Singles lens is great for general welding applications and provides excellent head, face, neck and ear coverage. Includes two dark shades in on and grind mode!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.