Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet VISION 911 w/1000F BLK

  • Mfr # 1000F-1500

  • Zoro # G400920493


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
2
Color
Black
Standards
Meets CSA Z94.3 Requirements
Features
Includes many features from premium helmets, built for the value-minded welder; 9 to 13
Series
VisionĀ® 911 1000F WELDING HELMET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000F-1500
Zoro #
G400920493
UPC #
714315062621
Country of Origin
China

Details

Item
Helmet
Number of Arc Sensors
2
Color
Black
Standards
Meets CSA Z94.3 Requirements
Features
Includes many features from premium helmets, built for the value-minded welder; 9 to 13
Series
VisionĀ® 911 1000F WELDING HELMET
Welding Helmet Light State
4
Battery Type
Non-Replaceable Li Battery
Material
Nylon
Application
MIG Welding
Amps
25 A

Description

The ArcOne Vision 911 Helmet has the same sleek style as the regular vision but offer with the more economical 90 x 110mm 1000F ADF welding lens with True Color Technology

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.