Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding helmet: VISION w/ X54Vi 5x4" BLK

  • Mfr # X54VI-1500

  • Zoro # G100920571


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Viewing Area
7.25 sq in
Standards
Meets CSA Z94.3 Requirements
Features
Variable Delay; Variable Sensors
Series
VisionĀ® X54VI WELDING HELMET
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X54VI-1500
Zoro #
G100920571
UPC #
714315055104
Country of Origin
Taiwan, Province of China

Details

Item
Helmet
Color
Black
Viewing Area
7.25 sq in
Standards
Meets CSA Z94.3 Requirements
Features
Variable Delay; Variable Sensors
Series
VisionĀ® X54VI WELDING HELMET
Material
Nylon
Welding Helmet Light State
4
Grind Mode
Yes
Battery Type
Non-Replaceable Li Battery
Application
MIG Welding
Number of Sensors
4
Dark State
5 to 14
Number of Arc Sensors
4
Amps
5 A

Description

The ArcOne Vision hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers HD technology, Best-in-class optical clarity and sensitivity, dust and water resistance and a patented cover plate quick-change system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.