Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Helmet VISION w/BFFVX - SPEEDWAY

  • Mfr # BFFVX-1523

  • Zoro # G400920523


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Number of Arc Sensors
3
Standards
Meets CSA Z94.3 Requirements
Features
17 Square-inch viewing area; 5 to 13
Series
VisionĀ® BFFVX WELDING HELMET
Battery Type
Non-Replaceable Li Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFFVX-1523
Zoro #
G400920523
UPC #
714315078080
Country of Origin
Taiwan, Province of China

Details

Item
Helmet
Number of Arc Sensors
3
Color
Red
Standards
Meets CSA Z94.3 Requirements
Features
17 Square-inch viewing area; 5 to 13
Series
VisionĀ® BFFVX WELDING HELMET
Battery Type
Non-Replaceable Li Battery
Welding Helmet Light State
3
Material
Nylon
Application
MIG Welding
Amps
5 A

Description

The ArcOne Vision welding hood with BFFVX lens offers a 17 square-in viewing area - the largest available on the market. This hood is light, slim and will fit into tight areas, all while offering optimal face, ear and neck coverage. The ArcOne Vision helmet series offers HD technology, Best-in-class optical clarity and sensitivity, dust and water resistance and a patented cover plate quick-change system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.