SURFOX-G ELECTROLYTE SOL. SPRAYER 500ML
- Mfr # 54A063
- Zoro # G416286989
product price:Â
$
14.75
/ea
Sold in multiples of 12 for
$177.00
Key Features
Features
Non-Corrosive
Flash Point
199.9 Degrees F
Process
TIG Welding
Product Type
Weld Cleaning Electrolyte Solution
Cleaning Functions
Weld Discoloration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A063
- Zoro #
- G416286989
- UPC #
- 662980030646
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
- Non-Corrosive
Details
- Item
- Weld Cleaning Liquid
- Features
- Non-Corrosive
- Flash Point
- 199.9 Degrees F
- Process
- TIG Welding
- Product Type
- Weld Cleaning Electrolyte Solution
- Cleaning Functions
- Weld Discoloration
- Container Capacity
- 16.9 oz
- Form
- Liquid
- Container Type
- Spray Bottle
- Standards
- NSF Registered
- Series
- Surfox-G
- Chemical Base
- Salt
- pH (Maximum)
- 7 pH
- Compatible Material Type
- Stainless Steel
- Agent Color
- Pale
- VOC Content
- 0 %
- pH (Minimum)
- 6 pH
Description
Weld Cleaning Liquid, Product Type Weld Cleaning Electrolyte Solution, Container Capacity 16.9 oz, Container Type Spray Bottle, Series Surfox-G, Standards NSF Registered, Agent Color Pale, Chemical Base Salt, Cleaning Functions Weld Discoloration, Compatible Material Type Stainless Steel, Features Non-Corrosive, Flash Point 199.9 Degrees F, Form Liquid, pH (Maximum) 7 pH, pH (Minimum) 6 pH, Process TIG Welding, VOC Content 0 Percent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.