Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A22553-UNC1/2
Zoro #
G2562502
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
8 3/8 in
Shank Dia.
3/8 in
Tap Size
1/2"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Thread Length
15/16 in
Tap Thread Size
1/2"-13
Details
Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Thread Direction
Right Hand
Standards
ANSI B94.9
Tap Finish
Steam Oxide
Number of Pieces
1
Tap Thread Type
UNC
List Number
A22553
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 8 3/8 in, High Speed Steel, Steam Oxide, Thread Length 15/16 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.