Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2255302-UNC7/8
Zoro #
G2562222
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
4 11/16 in
Shank Dia.
11/16 in
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
3B
Thread Length
1 1/4 in
Tap Thread Size
7/8"-9
Details
Item
Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Finish
Hard Lube
List Number
A2255302
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI B94.9
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 4 11/16 in, High Speed Steel, Hard Lube, Thread Length 1 1/4 in, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.