Zoro Homepage
This item is Discontinued.
Walter Tap, M5-0.80, Plug, 5 Flutes, Metric Coarse 8031906-M5

Tap, M5-0.80, Plug, 5 Flutes, Metric Coarse (Discontinued)

  • Mfr # 8031906-M5
  • Zoro # G2557593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8031906-M5
Zoro #
G2557593
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M5-0.80
Shank Dia.
6.00mm
Overall Length
72.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
14.50mm
Tap Size
M5

Details

Item
Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
Metric Coarse
Standards
DIN 371
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Straight Flute (Hand)
List Number
8031906
Tap Material
High Speed Steel
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand

Description

Tap, Plug, Overall Length 72.00mm, High Speed Steel, TiCN, Right Hand, Thread Length 14.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.