Taper Pipe Tap Set

  • Mfr # 02C500
  • Zoro # G109993736
product price: 
$
103.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
Various
Application
Use in steel and non-ferrous metals
Overall Length
Various
Tap Size
Various
Number of Pieces
4 pc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02C500
Zoro #
G109993736
UPC #
662980267431
Country of Origin
China

Dimensions

Overall Length
Various
Tap Size
Various

Details

Number of Flutes
Various
Application
Use in steel and non-ferrous metals
Number of Pieces
4 pc
For Use On
Aluminum; Stainless steel; Steel; Structural Steel
System of Measurement
Fractional

Description

Made from tough carbon alloy tool steel to cut threads and repair damaged threads in pipe fittings.For use in steel and non-ferrous metals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews