Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4211-3.25
Zoro #
G4789248
UPC #
-
Country of Origin
France
Dimensions
Drill Bit Dimension Type
Metric
Drill Bit Size
3.25mm
Overall Length
4.606 in
Flute Length
1.417 in
Depth x Dia. Ratio
8xD
Depth:Dia. Ratio
8xD
Details
Item
Taper Shank Drill Bit
Shank Type
Taper
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Decimal Equivalent
0.1280
Drill Bit Finish
Uncoated
Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
2
Application
General Purpose Drilling
Coolant Through
No
Grade
General Purpose
List Number
A4211
Morse Taper
#1
Coolant Fed
Non-Coolant Through
Point type
General Purpose
Description
Taper Shank Drill Bit, Drill Bit Size 3.25mm, Drill Bit Point Angle 118 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.