Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #0-80, TiN, 3 Flutes

  • Mfr # 7427647

  • Zoro # G8324157


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
#0-80
Tap Finish
TiN
Number of Flutes
3
Thread Direction
Right Hand
Square Size
0.1100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427647
Zoro #
G8324157
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#0-80
Square Size
0.1100 in
Thread Length
0.2170 in
65% Thread Drill Size
0.0543 in
Min. Bore Dia.
0.0530 in
Tap Length Standard
ANSI, DIN
Thread Size
0.0600"
Overall Length
1.5750 in
55% Thread Drill Size
0.0551 in
Shank Length
1.3188 in
Shank Dia.
0.1410 in
75% Thread Drill Size
0.0535 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
3
Thread Direction
Right Hand
Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN
Thread Standard
UNF
Extended Neck
Yes
Tap Style
Thread Former
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, S
Primary Material Application ISO Code
M, N, P
Material Grade - Machining
WY80AD
Threads per Inch
80
Class of Fit
2BX
Tap Material
HSS-E
Spiral Direction
Neutral
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Measurement System
Decimal Inch
Features
Universal Form Tap, With Lubrication Grooves
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 1.58 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.22 in, 75 Percent Thread Drill Size 0.0535 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.