Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #1-72, TiN, 3 Flutes

  • Mfr # 7427648

  • Zoro # G8325435


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
#1-72
Tap Finish
TiN
Number of Flutes
3
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Class of Fit
2BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7427648
Zoro #
G8325435
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#1-72
Overall Length
1.7720 in
Shank Dia.
0.1410 in
Thread Length
0.2760 in
Min. Bore Dia.
0.0651 in
Thread Size
0.0730"
65% Thread Drill Size
0.0669 in
Shank Length
1.4173 in
Square Size
0.1100 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.0677 in
75% Thread Drill Size
0.0657 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
3
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Class of Fit
2BX
Features
Universal Form Tap, With Lubrication Grooves
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Direction
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, S
Standards
ANSI, DIN
Tap Material
HSS-E
Measurement System
Decimal Inch
Shank Type - Machining
Straight
Extended Neck
Yes
Series
Advance
Threads per Inch
72
Tap Style
Thread Former
Material Grade - Machining
WY80AD
Thread Standard
UNF
Primary Material Application ISO Code
M, N, P
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 1.77 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.28 in, 75 Percent Thread Drill Size 0.0657 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.