Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-24, TiN, 5 Flutes

  • Mfr # 7427638

  • Zoro # G8321838


product price: $52.25
/ea

Key Features

Tap Thread Size
#10-24
Tap Finish
TiN
Number of Flutes
5
Thread Length
0.7090 in
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427638
Zoro #
G8321838
UPC #
4042446290764
Country of Origin
Germany

Dimensions

Tap Thread Size
#10-24
Thread Length
0.7090 in
65% Thread Drill Size
11/64 in
Shank Dia.
0.1940 in
55% Thread Drill Size
0.1740 in
Thread Size
0.1900"
Tap Length Standard
ANSI, DIN
Min. Bore Dia.
0.1665 in
Square Size
0.1520 in
Overall Length
2.7560 in
75% Thread Drill Size
0.1681 in
Shank Length
1.7716 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Material Grade - Machining
WY80AD
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Tap Style
Thread Former
Shank Type - Machining
Straight
Series
Advance
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, S
Primary Material Application ISO Code
M, N, P
Features
Universal Form Tap, With Lubrication Grooves
Thread Standard
UNC
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Threads per Inch
24
Measurement System
Decimal Inch
Tap Material
HSS-E
Standards
ANSI, DIN
Class of Fit
2BX
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 2.76 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.71 in, 75 Percent Thread Drill Size 0.1681 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.