Zoro Homepage

Thread Forming Tap, #10-24, TiN, 5 Flutes

  • Mfr # 7732845

  • Zoro # G8324997


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
#10-24
Tap Finish
TiN
Number of Flutes
5
Coolant Fed
Coolant Through
Series
Supreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7732845
Zoro #
G8324997
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#10-24
Shank Length
1.7716 in
Min. Bore Dia.
0.1665 in
75% Thread Drill Size
0.1681 in
Thread Size
0.1900"
Square Size
0.1520 in
Thread Length
0.3150 in
Shank Dia.
0.1940 in
55% Thread Drill Size
0.1740 in
65% Thread Drill Size
11/64 in
Overall Length
2.7560 in
Tap Length Standard
ANSI, DIN

Description

Thread Forming Tap, UNC, Overall Length 2.76 in, Powdered Metal, TiN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 0.1681 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.