Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #10-32, TiN, 5 Flutes

  • Mfr # 7732847

  • Zoro # G8326065


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
#10-32
Tap Finish
TiN
Number of Flutes
5
Powdered Metal Base Material
Cobalt High Speed Steel
Square Size
0.1520 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7732847
Zoro #
G8326065
UPC #
4042446302856
Country of Origin
Germany

Dimensions

Tap Thread Size
#10-32
Square Size
0.1520 in
Min. Bore Dia.
0.1716 in
Shank Length
1.7716 in
55% Thread Drill Size
0.1779 in
Shank Dia.
0.1940 in
75% Thread Drill Size
0.1732 in
Thread Size
0.1900"
Thread Length
0.3150 in
65% Thread Drill Size
0.1751 in
Overall Length
2.7560 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Powdered Metal Base Material
Cobalt High Speed Steel
Material Grade - Machining
WW60AD
Tap Style
Thread Former
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Thread Direction
Right Hand
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Coolant Fed
Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
K, M, S
Shank Type - Machining
Straight
Tap Material
HSS-E-PM
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Class of Fit
2BX
Measurement System
Decimal Inch
Standards
ANSI, DIN
Series
Supreme
Threads per Inch
32
Helix Angle
0 Degrees
Tap Shank Standard
ANSI, DIN
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 2.76 in, Powdered Metal, TiN, Right Hand, Thread Length 0.32 in, 75 Percent Thread Drill Size 0.1732 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.