Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, TiN, 6 Flutes

  • Mfr # 7427656

  • Zoro # G8324166


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Finish
TiN
Number of Flutes
6
Shank Length
1.1062 in
Primary Material Application ISO Code
M, N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427656
Zoro #
G8324166
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-20
Shank Length
1.1062 in
Thread Length
0.9450 in
65% Thread Drill Size
0.4763 in
Shank Dia.
0.3670 in
Thread Size
1/2"
Square Size
0.2750 in
55% Thread Drill Size
0.4803 in
Tap Length Standard
ANSI, DIN
Overall Length
3.9370 in
75% Thread Drill Size
0.4744 in
Min. Bore Dia.
0.4699 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Primary Material Application ISO Code
M, N, P
Thread Standard
UNF
Material Grade - Machining
WY80AD
Extended Neck
Yes
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Standards
ANSI, DIN
Class of Fit
2BX
Secondary Material Application ISO Code
K, S
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Series
Advance
Tap Style
Thread Former
Measurement System
Decimal Inch
Spiral Direction
Neutral
Shank Type - Machining
Straight
Features
Universal Form Tap, With Lubrication Grooves
Coolant Fed
Non-Coolant Through
Tap Material
HSS-E
Threads per Inch
20
Thread Direction
Right Hand
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.95 in, 75 Percent Thread Drill Size 0.4744 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.