Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/2"-20, TiN, 6 Flutes

  • Mfr # 7732960

  • Zoro # G8326080


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-20
Tap Finish
TiN
Number of Flutes
6
Material Grade - Machining
WW60AD
Class of Fit
2BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7732960
Zoro #
G8326080
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-20
55% Thread Drill Size
0.4803 in
Shank Dia.
0.3670 in
Square Size
0.2750 in
Overall Length
3.9370 in
Thread Size
1/2"
Min. Bore Dia.
0.4699 in
75% Thread Drill Size
0.4744 in
Shank Length
1.1062 in
Thread Length
0.5910 in
65% Thread Drill Size
0.4763 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Material Grade - Machining
WW60AD
Class of Fit
2BX
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Standards
ANSI, DIN
Coolant Fed
Coolant Through
Tap Style
Thread Former
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Spiral Direction
Neutral
Series
Supreme
Tap Material
HSS-E-PM
Extended Neck
Yes
Measurement System
Decimal Inch
Primary Material Application ISO Code
N, P
Shank Type - Machining
Straight
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Threads per Inch
20
Secondary Material Application ISO Code
K, M, S
Powdered Metal Base Material
Cobalt High Speed Steel
Thread Direction
Right Hand
Thread Standard
UNF
Helix Angle
0 Degrees
Tap Shank Standard
ANSI, DIN
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Powdered Metal, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 0.4744 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.