Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, TiN, 5 Flutes

  • Mfr # 7625360

  • Zoro # G8324297


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-20
Tap Finish
TiN
Number of Flutes
5
Overall Length
3.1500 in
Tap Length Standard
ANSI, DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625360
Zoro #
G8324297
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-20
Overall Length
3.1500 in
Tap Length Standard
ANSI, DIN
65% Thread Drill Size
#1
Thread Length
0.3940 in
Thread Size
1/4"
75% Thread Drill Size
0.2244 in
Shank Dia.
0.2550 in
Shank Length
1.9685 in
55% Thread Drill Size
0.2303 in
Min. Bore Dia.
0.2223 in
Square Size
0.1910 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Extended Neck
Yes
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
20
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WW60AD
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Powdered Metal Base Material
Cobalt High Speed Steel
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
K, M, S
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Class of Fit
2BX
Coolant Fed
Coolant Through
Measurement System
Decimal Inch
Tap Material
HSS-E-PM
Standards
ANSI, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Tap Style
Thread Former
Series
Supreme
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 3.15 in, Powdered Metal, TiN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 0.2244 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.