Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-20, TiN, 5 Flutes

  • Mfr # 7625361

  • Zoro # G8325898


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-20
Tap Finish
TiN
Number of Flutes
5
Threads per Inch
18
Extended Neck
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625361
Zoro #
G8325898
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-20
75% Thread Drill Size
0.2834 in
65% Thread Drill Size
0.2874 in
Min. Bore Dia.
0.2808 in
Square Size
0.2380 in
55% Thread Drill Size
0.2913 in
Overall Length
3.5430 in
Tap Length Standard
ANSI, DIN
Shank Length
2.1653 in
Shank Dia.
0.3180 in
Thread Length
0.4720 in
Thread Size
5/16"

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Threads per Inch
18
Extended Neck
Yes
Tap Material
HSS-E-PM
Primary Material Application ISO Code
N, P
Tap Shank Standard
ANSI, DIN
Series
Supreme
Tap Style
Thread Former
Secondary Material Application ISO Code
K, M, S
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Powdered Metal Base Material
Cobalt High Speed Steel
Class of Fit
2BX
Spiral Direction
Neutral
Thread Direction
Right Hand
Material Grade - Machining
WW60AD
Standards
ANSI, DIN
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 3.54 in, Powdered Metal, TiN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 0.2834 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.