Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, TiN, 5 Flutes

  • Mfr # 7427652

  • Zoro # G8325478


product price: $70.15
/ea

Key Features

Tap Thread Size
1/4"-28
Tap Finish
TiN
Number of Flutes
5
Threads per Inch
28
65% Thread Drill Size
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7427652
Zoro #
G8325478
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-28
65% Thread Drill Size
15/64 in
Thread Size
1/4"
75% Thread Drill Size
0.2322 in
Square Size
0.1910 in
Overall Length
3.1500 in
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.2362 in
Shank Dia.
0.2550 in
Thread Length
0.6300 in
Shank Length
1.9685 in
Min. Bore Dia.
0.2301 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Threads per Inch
28
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Tap Material
HSS-E
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Extended Neck
Yes
Primary Material Application ISO Code
M, N, P
Thread Direction
Right Hand
Shank Type - Machining
Straight
Standards
ANSI, DIN
Measurement System
Decimal Inch
Material Grade - Machining
WY80AD
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Features
Universal Form Tap, With Lubrication Grooves
Thread Standard
UNF
Secondary Material Application ISO Code
K, S
Class of Fit
2BX
Series
Advance
Tap Style
Thread Former
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.15 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.63 in, 75 Percent Thread Drill Size 0.2322 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.