Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 1/4"-28, TiN, 5 Flutes

  • Mfr # 7625365

  • Zoro # G8325800


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-28
Tap Finish
TiN
Number of Flutes
5
75% Thread Drill Size
0.2322 in
Features
Universal High-Performance Form Tap, With Lubrication Grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7625365
Zoro #
G8325800
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-28
75% Thread Drill Size
0.2322 in
Tap Length Standard
ANSI, DIN
Shank Dia.
0.2550 in
55% Thread Drill Size
0.2362 in
Thread Length
0.3940 in
Thread Size
1/4"
Square Size
0.1910 in
Overall Length
3.1500 in
Shank Length
1.9685 in
65% Thread Drill Size
15/64 in
Min. Bore Dia.
0.2301 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Class of Fit
2BX
Standards
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Measurement System
Decimal Inch
Extended Neck
Yes
Material Grade - Machining
WW60AD
Series
Supreme
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Threads per Inch
28
Spiral Direction
Neutral
Shank Type - Machining
Straight
Tap Style
Thread Former
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Tap Material
HSS-E-PM
Thread Direction
Right Hand
Secondary Material Application ISO Code
K, M, S
Coolant Fed
Coolant Through
Powdered Metal Base Material
Cobalt High Speed Steel
Tap Shank Standard
ANSI, DIN
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.15 in, Powdered Metal, TiN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 0.2322 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.