Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, TiN, 3 Flutes

  • Mfr # 7427633

  • Zoro # G8321619


product price: $66.15
/ea

Key Features

Tap Thread Size
#2-56
Tap Finish
TiN
Number of Flutes
3
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7427633
Zoro #
G8321619
UPC #
4042446290719
Country of Origin
Germany

Dimensions

Tap Thread Size
#2-56
Shank Length
1.2992 in
Min. Bore Dia.
0.0760 in
Overall Length
1.7720 in
Tap Length Standard
ANSI, DIN
Thread Size
0.0860"
Thread Length
0.2760 in
Square Size
0.1100 in
65% Thread Drill Size
5/64 in
Shank Dia.
0.1410 in
75% Thread Drill Size
0.0767 in
55% Thread Drill Size
0.0791 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
3
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Tap Material
HSS-E
Thread Standard
UNC
Tap Style
Thread Former
Spiral Direction
Neutral
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Class of Fit
2BX
Material Grade - Machining
WY80AD
Measurement System
Decimal Inch
Series
Advance
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Threads per Inch
56
Secondary Material Application ISO Code
K, S
Features
Universal Form Tap, With Lubrication Grooves
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 1.77 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.28 in, 75 Percent Thread Drill Size 0.0767 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.