Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, TiN, 7 Flutes

  • Mfr # 7732846

  • Zoro # G8325776


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Finish
TiN
Number of Flutes
7
Tap Style
Thread Former
Shank Dia.
0.5900 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7732846
Zoro #
G8325776
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-10
Shank Dia.
0.5900 in
55% Thread Drill Size
0.7125 in
Square Size
0.4420 in
Thread Size
3/4"
Tap Length Standard
ANSI, DIN
Min. Bore Dia.
0.6903 in
65% Thread Drill Size
45/64 in
75% Thread Drill Size
0.6968 in
Thread Length
0.9840 in
Overall Length
4.9210 in
Shank Length
1.8700 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
7
Tap Style
Thread Former
Thread Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Extended Neck
Yes
Material Grade - Machining
WW60AD
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Tap Material
HSS-E-PM
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Class of Fit
2BX
Tap Shank Standard
ANSI, DIN
Series
Supreme
Powdered Metal Base Material
Cobalt High Speed Steel
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Thread Standard
UNC
Coolant Fed
Coolant Through
Threads per Inch
10
Standards
ANSI, DIN
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 4.92 in, Powdered Metal, TiN, Right Hand, Thread Length 0.98 in, 75 Percent Thread Drill Size 0.6968 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.