Zoro Homepage

Thread Forming Tap, 3/4"-16, TiN, 7 Flutes

  • Mfr # 7427659

  • Zoro # G8324796


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-16
Tap Finish
TiN
Number of Flutes
7
Shank Length
1.8700 in
Primary Material Application ISO Code
M, N, P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427659
Zoro #
G8324796
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-16
Shank Length
1.8700 in
Thread Length
1.1810 in
Shank Dia.
0.5900 in
75% Thread Drill Size
23/32 in
Min. Bore Dia.
0.7188 in
55% Thread Drill Size
0.7244 in
Overall Length
4.3310 in
65% Thread Drill Size
0.7204 in
Tap Length Standard
ANSI, DIN
Thread Size
3/4"
Square Size
0.4420 in

Description

Thread Forming Tap, UNF, Overall Length 4.33 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1.18 in, 75 Percent Thread Drill Size 23/32 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.