Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-16, TiN, 5 Flutes

  • Mfr # 7625362

  • Zoro # G8325487


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-16
Tap Finish
TiN
Number of Flutes
5
Thread Direction
Right Hand
Shank Dia.
0.3810 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625362
Zoro #
G8325487
UPC #
4042446300937
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-16
Shank Dia.
0.3810 in
55% Thread Drill Size
0.3503 in
Shank Length
2.4015 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
11/32 in
Square Size
0.2860 in
Thread Size
3/8"
Min. Bore Dia.
0.3438 in
Overall Length
3.9370 in
65% Thread Drill Size
0.3464 in
Thread Length
0.5910 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Thread Direction
Right Hand
Measurement System
Decimal Inch
Threads per Inch
16
Coolant Fed
Coolant Through
Series
Supreme
Spiral Direction
Neutral
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Tap Material
HSS-E-PM
Class of Fit
2BX
Powdered Metal Base Material
Cobalt High Speed Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, P
Standards
ANSI, DIN
Tap Style
Thread Former
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Material Grade - Machining
WW60AD
Secondary Material Application ISO Code
K, M, S
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 3.94 in, Powdered Metal, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 11/32 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.