Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/8"-24, TiN, 5 Flutes

  • Mfr # 7625367

  • Zoro # G8325426


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/8"-24
Tap Finish
TiN
Number of Flutes
5
Standards
ANSI, DIN
Thread Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625367
Zoro #
G8325426
UPC #
4042446300982
Country of Origin
Germany

Dimensions

Tap Thread Size
3/8"-24
Thread Size
3/8"
Min. Bore Dia.
0.3510 in
Shank Dia.
0.3810 in
Tap Length Standard
ANSI, DIN
Shank Length
2.4015 in
65% Thread Drill Size
0.3562 in
Square Size
0.2860 in
Overall Length
3.9370 in
Thread Length
0.4720 in
75% Thread Drill Size
0.3543 in
55% Thread Drill Size
23/64 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Standards
ANSI, DIN
Thread Standard
UNF
Spiral Direction
Neutral
Material Grade - Machining
WW60AD
Secondary Material Application ISO Code
K, M, S
Tap Material
HSS-E-PM
Primary Material Application ISO Code
N, P
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Tap Style
Thread Former
Threads per Inch
24
Powdered Metal Base Material
Cobalt High Speed Steel
Series
Supreme
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Thread Direction
Right Hand
Measurement System
Decimal Inch
Class of Fit
2BX
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Coolant Fed
Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Powdered Metal, TiN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 0.3543 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.