Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #5-40, TiN, 4 Flutes

  • Mfr # 7427635

  • Zoro # G8323719


product price: $53.39
/ea

Key Features

Tap Thread Size
#5-40
Tap Finish
TiN
Number of Flutes
4
Measurement System
Decimal Inch
Shank Dia.
0.1410 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427635
Zoro #
G8323719
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#5-40
Shank Dia.
0.1410 in
Square Size
0.1100 in
Thread Size
1/8"
Thread Length
0.3940 in
55% Thread Drill Size
0.1153 in
Shank Length
1.4960 in
Overall Length
2.2050 in
Min. Bore Dia.
0.1111 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
0.1122 in
65% Thread Drill Size
0.1133 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
4
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, N, P
Secondary Material Application ISO Code
K, S
Thread Direction
Right Hand
Tap Style
Thread Former
Spiral Direction
Neutral
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Shank Type - Machining
Straight
Standards
ANSI, DIN
Threads per Inch
40
Thread Standard
UNC
Material Grade - Machining
WY80AD
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Class of Fit
2BX
Tap Material
HSS-E
Features
Universal Form Tap, With Lubrication Grooves
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 2.21 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 0.1122 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.