Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, TiN, 5 Flutes

  • Mfr # 7427653

  • Zoro # G8325006


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Finish
TiN
Number of Flutes
5
Min. Bore Dia.
0.2886 in
Thread Standard
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7427653
Zoro #
G8325006
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/16"-24
Min. Bore Dia.
0.2886 in
Thread Length
0.7480 in
Shank Dia.
0.3180 in
Tap Length Standard
ANSI, DIN
Thread Size
5/16"
Overall Length
3.5430 in
Square Size
0.2380 in
65% Thread Drill Size
0.2933 in
Shank Length
2.1653 in
55% Thread Drill Size
19/64 in
75% Thread Drill Size
0.2913 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Thread Standard
UNF
Primary Material Application ISO Code
M, N, P
Measurement System
Decimal Inch
Spiral Direction
Neutral
Standards
ANSI, DIN
Series
Advance
Tap Shank Standard
ANSI, DIN
Secondary Material Application ISO Code
K, S
Shank Type - Machining
Straight
Features
Universal Form Tap, With Lubrication Grooves
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Tap Style
Thread Former
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Extended Neck
Yes
Class of Fit
2BX
Thread Direction
Right Hand
Material Grade - Machining
WY80AD
Tap Material
HSS-E
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.54 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size 0.2913 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.