Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/16"-24, TiN, 5 Flutes

  • Mfr # 7625366

  • Zoro # G8325259


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/16"-24
Tap Finish
TiN
Number of Flutes
5
65% Thread Drill Size
0.2933 in
Series
Supreme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7625366
Zoro #
G8325259
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/16"-24
65% Thread Drill Size
0.2933 in
Thread Size
5/16"
Min. Bore Dia.
0.2886 in
Square Size
0.2380 in
Thread Length
0.4720 in
55% Thread Drill Size
19/64 in
75% Thread Drill Size
0.2913 in
Overall Length
3.5430 in
Shank Dia.
0.3180 in
Shank Length
2.1653 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Series
Supreme
Tap Shank Standard
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Tap Material
HSS-E-PM
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Threads per Inch
24
Thread Standard
UNF
Spiral Direction
Neutral
Powdered Metal Base Material
Cobalt High Speed Steel
Class of Fit
2BX
Extended Neck
Yes
Primary Material Application ISO Code
N, P
Standards
ANSI, DIN
Tap Style
Thread Former
Thread Direction
Right Hand
Material Grade - Machining
WW60AD
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
K, M, S
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.54 in, Powdered Metal, TiN, Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 0.2913 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.