Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 5/8"-11, TiN, 6 Flutes

  • Mfr # 7625364

  • Zoro # G8326038


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-11
Tap Finish
TiN
Number of Flutes
6
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Features
Universal High-Performance Form Tap, With Lubrication Grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7625364
Zoro #
G8326038
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/8"-11
55% Thread Drill Size
0.5905 in
Square Size
0.3600 in
Thread Length
0.7870 in
Shank Dia.
0.4800 in
Min. Bore Dia.
0.5781 in
Shank Length
1.7440 in
Thread Size
5/8"
Overall Length
4.3310 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
37/64 in
65% Thread Drill Size
0.5826 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Standards
ANSI, DIN
Thread Standard
UNC
Thread Direction
Right Hand
Measurement System
Decimal Inch
Primary Material Application ISO Code
N, P
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Tap Style
Thread Former
Tap Material
HSS-E-PM
Spiral Direction
Neutral
Material Grade - Machining
WW60AD
Threads per Inch
11
Secondary Material Application ISO Code
K, M, S
Class of Fit
2BX
Powdered Metal Base Material
Cobalt High Speed Steel
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Series
Supreme
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 4.33 in, Powdered Metal, TiN, Right Hand, Thread Length 0.79 in, 75 Percent Thread Drill Size 37/64 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.