Zoro Homepage

Thread Forming Tap, 5/8"-18, TiN, 6 Flutes

  • Mfr # 7427658

  • Zoro # G8324604


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Finish
TiN
Number of Flutes
6
Standards
ANSI, DIN
Thread Size
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427658
Zoro #
G8324604
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
5/8"-18
Thread Size
5/8"
Shank Dia.
0.4800 in
Square Size
0.3600 in
Min. Bore Dia.
0.5908 in
Overall Length
3.9370 in
Thread Length
1.1020 in
55% Thread Drill Size
0.6023 in
75% Thread Drill Size
0.5964 in
65% Thread Drill Size
0.6003 in
Shank Length
1.7440 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Standards
ANSI, DIN
Features
Universal Form Tap, With Lubrication Grooves
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, N, P
Measurement System
Decimal Inch
Thread Direction
Right Hand
Secondary Material Application ISO Code
K, S
Tap Material
HSS-E
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
WY80AD
Coolant Fed
Non-Coolant Through
Threads per Inch
18
Thread Standard
UNF
Series
Advance
Tap Style
Thread Former
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Extended Neck
Yes
Class of Fit
2BX
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1.1 in, 75 Percent Thread Drill Size 0.5964 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.