Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-14, TiN, 6 Flutes

  • Mfr # 7427642

  • Zoro # G8322048


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-14
Tap Finish
TiN
Number of Flutes
6
65% Thread Drill Size
0.4055 in
Class of Fit
2BX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427642
Zoro #
G8322048
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/16"-14
65% Thread Drill Size
0.4055 in
55% Thread Drill Size
0.4094 in
Shank Dia.
0.3230 in
Tap Length Standard
ANSI, DIN
Square Size
0.2420 in
75% Thread Drill Size
0.4015 in
Thread Size
7/16"
Overall Length
3.9370 in
Thread Length
0.8660 in
Shank Length
1.0748 in
Min. Bore Dia.
0.3978 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Class of Fit
2BX
Thread Direction
Right Hand
Primary Material Application ISO Code
M, N, P
Standards
ANSI, DIN
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, S
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Material Grade - Machining
WY80AD
Series
Advance
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Tap Style
Thread Former
Extended Neck
Yes
Threads per Inch
14
Tap Shank Standard
ANSI, DIN
Features
Universal Form Tap, With Lubrication Grooves
Coolant Fed
Non-Coolant Through
Tap Material
HSS-E
Measurement System
Decimal Inch
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 3.94 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.87 in, 75 Percent Thread Drill Size 0.4015 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.