Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-20, TiN, 6 Flutes

  • Mfr # 7427655

  • Zoro # G8324708


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Finish
TiN
Number of Flutes
6
Class of Fit
2BX
Tap Style
Thread Former
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427655
Zoro #
G8324708
UPC #
4042446290931
Country of Origin
Germany

Dimensions

Tap Thread Size
7/16"-20
Thread Length
0.8660 in
Square Size
0.2420 in
75% Thread Drill Size
Z
Tap Length Standard
ANSI, DIN
55% Thread Drill Size
0.4173 in
Min. Bore Dia.
Z
Shank Dia.
0.3230 in
65% Thread Drill Size
0.4133 in
Thread Size
7/16"
Overall Length
3.9370 in
Shank Length
1.0748 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Class of Fit
2BX
Tap Style
Thread Former
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Material Grade - Machining
WY80AD
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Thread Standard
UNF
Standards
ANSI, DIN
Tap Material
HSS-E
Primary Material Application ISO Code
M, N, P
Thread Direction
Right Hand
Threads per Inch
20
Tap Shank Standard
ANSI, DIN
Features
Universal Form Tap, With Lubrication Grooves
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Secondary Material Application ISO Code
K, S
Coolant Fed
Non-Coolant Through
Series
Advance
Measurement System
Decimal Inch
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.87 in, 75 Percent Thread Drill Size Z, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.