Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 7/16"-20, TiN, 6 Flutes

  • Mfr # 7732849

  • Zoro # G8326010


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/16"-20
Tap Finish
TiN
Number of Flutes
6
Tap Material
HSS-E-PM
Min. Bore Dia.
Z
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7732849
Zoro #
G8326010
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
7/16"-20
Min. Bore Dia.
Z
Thread Size
7/16"
65% Thread Drill Size
0.4133 in
Square Size
0.2420 in
Shank Length
1.0748 in
Thread Length
0.5910 in
Overall Length
3.9370 in
75% Thread Drill Size
Z
55% Thread Drill Size
0.4173 in
Shank Dia.
0.3230 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Tap Material
HSS-E-PM
Features
Universal High-Performance Form Tap, With Lubrication Grooves
Class of Fit
2BX
Extended Neck
Yes
Material Grade - Machining
WW60AD
Secondary Material Application ISO Code
K, M, S
Tap Style
Thread Former
Primary Material Application
Aluminium, Brass, Bronze, Copper, Steel
Thread Direction
Right Hand
Coolant Fed
Coolant Through
Standards
ANSI, DIN
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Cast Iron, Stainless Steel, Super-Alloys, Titanium
Powdered Metal Base Material
Cobalt High Speed Steel
Series
Supreme
Threads per Inch
20
Thread Standard
UNF
Measurement System
Decimal Inch
Helix Angle
0 Degrees
Tap Shank Standard
ANSI, DIN
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Powdered Metal, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size Z, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.