Zoro Homepage

Thread Forming Tap, 7/8"-14, TiN, 7 Flutes

  • Mfr # 7427660

  • Zoro # G8324330


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
7/8"-14
Tap Finish
TiN
Number of Flutes
7
Secondary Material Application ISO Code
K, S
Extended Neck
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427660
Zoro #
G8324330
UPC #
4042446290986
Country of Origin
Germany

Dimensions

Tap Thread Size
7/8"-14
Overall Length
4.9210 in
Min. Bore Dia.
0.8307 in
Shank Length
1.9291 in
Shank Dia.
0.6970 in
Thread Length
1.2600 in
Thread Size
7/8"
55% Thread Drill Size
0.8464 in
75% Thread Drill Size
0.8385 in
Square Size
0.5230 in
65% Thread Drill Size
27/32 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
7
Secondary Material Application ISO Code
K, S
Extended Neck
Yes
Tap Material
HSS-E
Shank Type - Machining
Straight
Thread Standard
UNF
Material Grade - Machining
WY80AD
Standards
ANSI, DIN
Primary Material Application ISO Code
M, N, P
Threads per Inch
14
Thread Direction
Right Hand
Features
Universal Form Tap, With Lubrication Grooves
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Spiral Direction
Neutral
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Series
Advance
Tap Style
Thread Former
Class of Fit
2BX
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 4.92 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1.26 in, 75 Percent Thread Drill Size 0.8385 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.