Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #8-32, TiN, 5 Flutes

  • Mfr # 7427637

  • Zoro # G8321585


product price: $48.49
/ea

Key Features

Tap Thread Size
#8-32
Tap Finish
TiN
Number of Flutes
5
Shank Type - Machining
Straight
Square Size
0.1310 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427637
Zoro #
G8321585
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
#8-32
Square Size
0.1310 in
Tap Length Standard
ANSI, DIN
Thread Length
0.5910 in
Thread Size
0.1640"
Min. Bore Dia.
0.1462 in
Shank Length
1.4960 in
Overall Length
2.4800 in
Shank Dia.
0.1680 in
65% Thread Drill Size
#25
55% Thread Drill Size
#24
75% Thread Drill Size
0.1476 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
5
Shank Type - Machining
Straight
Tap Material
HSS-E
Class of Fit
2BX
Tap Style
Thread Former
Threads per Inch
32
Tap Shank Standard
ANSI, DIN
Spiral Direction
Neutral
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Standards
ANSI, DIN
Thread Direction
Right Hand
Secondary Material Application ISO Code
K, S
Series
Advance
Primary Material Application ISO Code
M, N, P
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Material Grade - Machining
WY80AD
Features
Universal Form Tap, With Lubrication Grooves
Coolant Fed
Non-Coolant Through
Measurement System
Decimal Inch
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 2.48 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size 0.1476 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.