Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-12, TiN, 6 Flutes

  • Mfr # 7427644

  • Zoro # G8324120


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-12
Tap Finish
TiN
Number of Flutes
6
Thread Standard
UNC
Material Grade - Machining
WY80AD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427644
Zoro #
G8324120
UPC #
4042446290825
Country of Origin
Germany

Dimensions

Tap Thread Size
9/16"-12
Shank Length
1.1692 in
Min. Bore Dia.
0.5148 in
Shank Dia.
0.4290 in
65% Thread Drill Size
0.5236 in
Thread Size
9/16"
Overall Length
4.3310 in
55% Thread Drill Size
17/32 in
Thread Length
1.0240 in
Square Size
0.3220 in
Tap Length Standard
ANSI, DIN
75% Thread Drill Size
0.5196 in

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Thread Standard
UNC
Material Grade - Machining
WY80AD
Series
Advance
Shank Type - Machining
Straight
Features
Universal Form Tap, With Lubrication Grooves
Extended Neck
Yes
Threads per Inch
12
Class of Fit
2BX
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Thread Direction
Right Hand
Tap Material
HSS-E
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Tap Style
Thread Former
Secondary Material Application ISO Code
K, S
Measurement System
Decimal Inch
Primary Material Application ISO Code
M, N, P
Standards
ANSI, DIN
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNC, Overall Length 4.33 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1.02 in, 75 Percent Thread Drill Size 0.5196 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.