Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 9/16"-18, TiN, 6 Flutes

  • Mfr # 7427657

  • Zoro # G8324358


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
9/16"-18
Tap Finish
TiN
Number of Flutes
6
Thread Length
1.0240 in
Material Grade - Machining
WY80AD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7427657
Zoro #
G8324358
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
9/16"-18
Thread Length
1.0240 in
Shank Dia.
0.4290 in
75% Thread Drill Size
0.5334 in
Thread Size
9/16"
Overall Length
3.9370 in
55% Thread Drill Size
0.5413 in
65% Thread Drill Size
0.5374 in
Min. Bore Dia.
0.5284 in
Square Size
0.3220 in
Shank Length
1.1692 in
Tap Length Standard
ANSI, DIN

Details

Item
Thread Forming Tap
Tap Finish
TiN
Number of Flutes
6
Material Grade - Machining
WY80AD
Primary Material Application ISO Code
M, N, P
Extended Neck
Yes
Thread Standard
UNF
Series
Advance
Features
Universal Form Tap, With Lubrication Grooves
Tap Style
Thread Former
Threads per Inch
18
Secondary Material Application ISO Code
K, S
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Standards
ANSI, DIN
Tap Material
HSS-E
Coolant Fed
Non-Coolant Through
Thread Direction
Right Hand
Tap Shank Standard
ANSI, DIN
Secondary Material Application
Cast Iron, Super-Alloys, Titanium
Spiral Direction
Neutral
Primary Material Application
Aluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Class of Fit
2BX
Helix Angle
0 Degrees
Thread Limit
2BX

Description

Thread Forming Tap, UNF, Overall Length 3.94 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 1.02 in, 75 Percent Thread Drill Size 0.5334 in, Thread Limit 2BX, Class of Fit 2BX, Tap Length Standard ANSI, DIN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.