Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.00, Plug, TiCN, 5 Flutes

  • Mfr # D7166706-M10X1

  • Zoro # G2506907


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.00
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7166706-M10X1
Zoro #
G2506907
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.00
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Thread Length
20.00mm
Shank Dia.
7.00mm
Overall Length
100.00mm
Tap Size
M10
65% Thread Drill Size
23/64 in
Shank Length
70.00 mm
75% Thread Drill Size
9.00 mm
Square Size
5.50 mm
55% Thread Drill Size
9.25 mm
Thread Size
M10x1

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
List Number
D7166706
Tap Thread Type
Metric Fine
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
S
Spiral Direction
Neutral
Thread Limit
6HX
Material Grade - Machining
TICN
Series
Protodyn SF
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Class of Fit
6HX
Thread Pitch
1.00mm
Thread Standard
Metric Fine
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1, Metric, Overall Length 90 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.00 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.