Thread Forming Tap, M10-1.25, Plug, TiCN, 5 Flutes
Mfr # D7166706-M10X1.25
Zoro # G2507038
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
M10-1.25
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
5
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D7166706-M10X1.25
Zoro #
G2507038
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M10-1.25
Thread Length
20.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Shank Dia.
7.00mm
Pitch Diameter Limit
6HX
Tap Size
M10
Thread Size
M10x1.25
75% Thread Drill Size
11/32 in
Shank Length
80.00 mm
55% Thread Drill Size
9.10 mm
Square Size
5.50 mm
65% Thread Drill Size
8.90 mm
Description
Thread Forming Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Cobalt High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6HX, Class of Fit 6HX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.