Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, CrN, 4 Flutes

  • Mfr # E2061604-M10

  • Zoro # G2509302


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Overall Length
104.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2061604-M10
Zoro #
G2509302
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Overall Length
104.60mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
10.00mm
Thread Length
20.00mm
Tap Size
M10
65% Thread Drill Size
9.30 mm
Shank Length
61.00 mm
Thread Size
M10x1.5
55% Thread Drill Size
9.40 mm
75% Thread Drill Size
9.20 mm
Square Size
8.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
CrN
Number of Flutes
4
Tap Style
Thread Forming
Tap Thread Type
Metric
Tap Material
High Speed Steel
Number of Pieces
1
List Number
E2061604
Thread Direction
Right Hand
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Thread Pitch
1.50mm
Series
Protodyn Eco LM
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
N, S
Thread Limit
6HX
Primary Material Application
Aluminum, Brass, Bronze, Copper, Nickel, Titanium
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Secondary Material Application
Steel
Material Grade - Machining
CRN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, CrN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 9.20 mm, Thread Limit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.