Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, M10-1.50, Plug, Steam Oxide/Nitride, 5 Flutes

  • Mfr # D70611-M10

  • Zoro # G2506660


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
M10-1.50
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
5
Overall Length
110.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D70611-M10
Zoro #
G2506660
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M10-1.50
Overall Length
110.00mm
Shank Dia.
10.00mm
Pitch Diameter Limit
6HX
Thread Length
20.00mm
Tap Dimension Type
Metric
Tap Size
M10
75% Thread Drill Size
8.50 mm
Square Size
8.00 mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Thread Size
M10x1.5
Shank Length
61.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Steam Oxide/Nitride
Number of Flutes
5
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
D70611
Tap Thread Type
Metric
Standards
DIN 2174
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Thread Pitch
1.50mm
Secondary Material Application
Steel
Series
Protodyn C
Extended Neck
Yes
Features
For Long-Chipping Materials
Class of Fit
6HX
Secondary Material Application ISO Code
P
Material Grade - Machining
NID
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6HX, Class of Fit 6HX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.